Motion
VXZ265LA
Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #09837228
MFR #VXZ265LA
List Price$303.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #09837228
MFR #VXZ265LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$303.80/each for your price

Overview

Mfr description
VXZ265LA PILOT OP 2 PORT SOLENOID
  • Body material: brass, and stainless steel
  • Medium: heated water. Fluid temperature: 1 to 99°C
  • Maximum pressure: 218 psi
  • IP65 enclosure
  • Valve type: Normally Closed, Normally Open

Specifications

  • Country of Origin
    JP
  • Weight
    1300 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text