Motion
VXE2330-03N-5DL1-B

SMC CORP OF AMERICA
VXE2330-03N-5DL1-B

2 Port Sol Valve, Direct Operated
Mi Item #09837267
MFR #VXE2330-03N-5DL1-B
Price$63.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXE2330-03N-5DL1-B

2 Port Sol Valve, Direct Operated
Mi Item #09837267
MFR #VXE2330-03N-5DL1-B

Mfr description
VXE2330-03N-5DL1-B 2 PORT SOL VALVE,
  • Power saving circuit to reduce power consumption by 1/3 during holding operation
  • Power consumption: 1.5W (size 1), 2.3W (size 2), 3W (size 3)
  • Body material: brass (C37), stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.65/each

Specifications

Dimensions

  • Weight
    850 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)