Motion
VXE2331A-5DL1

SMC CORP OF AMERICA
VXE2331A-5DL1

2 Port Sol Valve, Direct Operated
Mi Item #09837312
MFR #VXE2331A-5DL1
Price$68.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXE2331A-5DL1

2 Port Sol Valve, Direct Operated
Mi Item #09837312
MFR #VXE2331A-5DL1

Mfr description
VXE2331A-5DL1 2 PORT SOL VALVE, DIRECT
  • Power saving circuit to reduce power consumption by 1/3 during holding operation
  • Power consumption: 1.5W (size 1), 2.3W (size 2), 3W (size 3)
  • Common port size: 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.50/each

Specifications

Dimensions

  • Weight
    480 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)