Motion
VXED2130-02-5G1

SMC CORP OF AMERICA
VXED2130-02-5G1

PILOT OPERATED 2 PORT SOLENOID VALVE
Mi Item #09837454
MFR #VXED2130-02-5G1
Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXED2130-02-5G1

PILOT OPERATED 2 PORT SOLENOID VALVE
Mi Item #09837454
MFR #VXED2130-02-5G1

Mfr description
VXED2130-02-5G1 PILOT OPERATED 2 PORT
  • Power saving circuit to reduce power consumption by 1/3 during holding operation
  • Body material: brass (C37), stainless steel, CAC407
  • Seal material available: NBR, FKM, EPDM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.65/each

Specifications

Dimensions

  • Weight
    0.42 kg

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)