Motion
VXED2130-04-5DL1

SMC CORP OF AMERICA
VXED2130-04-5DL1

VALVE, MEDIA
Mi Item #09837461
MFR #VXED2130-04-5DL1
Price$60.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXED2130-04-5DL1

VALVE, MEDIA
Mi Item #09837461
MFR #VXED2130-04-5DL1

Mfr description
VXED2130-04-5DL1 VALVE, MEDIA
  • Power saving circuit to reduce power consumption by 1/3 during holding operation
  • Body material: brass (C37), stainless steel, CAC407
  • Seal material available: NBR, FKM, EPDM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.40/each

Specifications

Dimensions

  • Weight
    500 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)