Motion
VX240HC
VX2 2 PORT VALVE with N.O. Valve Type
MI ITEM #09837604
MFR #VX240HC
List Price$45.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.O. Valve Type
MI ITEM #09837604
MFR #VX240HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.65/each for your price

Overview

Mfr description
VX240HC 2 PORT VALVE

Specifications

  • Country of Origin
    JP
  • Body Material
    Resin (With bracket)
  • Coil Size
    1
  • Fluid
    Air
  • Orifice Diameter
    2 mm
  • Port Size
    6 diameter
  • Valve Type
    N.O.
  • Weight
    240 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text