Motion
VX240HF
VX2 2 PORT VALVE with N.O. Valve Type
Mi Item #09837606
MFR #VX240HF
Price$44.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.O. Valve Type
Mi Item #09837606
MFR #VX240HF

Mfr description
VX240HF 2 PORT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.55/each

Specifications

Dimensions

  • Coil Size
    1
  • Orifice Diameter
    2 mm
  • Port Size
    6 diameter
  • Weight
    240 g

Details

  • Body Material
    Resin (With bracket)
  • Country of Origin
    JP
  • Fluid
    Air
  • Valve Type
    N.O.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)