Overview
Mfr description
VV5QC51-0704TMD0 MANIFOLD
- For VQC5000 base mount, plug-in valves
- Conforms to IP67 for protection from dust and moisture
- Multi-connector kit
- 1 ~ 12 stations available as standard
Specifications
- Country of OriginJP
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data