Overview
Mfr description
VV5QC51-0704TSD0 VQC MANIFOLD
- For VQC5000 base mount, plug-in valves
- Protective enclosure conforms to IP67 for protection from dust and moisture
- Gateway type serial transmission system
- Replaceable one-touch fittings
- 1 to 8 stations available as standard
Specifications
- Country of OriginUS
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data