Motion
VX2A0BZ1DC
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09837819
MFR #VX2A0BZ1DC
Price$24.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09837819
MFR #VX2A0BZ1DC

Mfr description
VX2A0BZ1DC DIRECT OPERATED 2 PORT VALVE
  • IP65 enclosure
  • Up to 10 valves can be connected to one manifold
  • Common supply port size: 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.20/each

Specifications

Dimensions

  • Coil Size
    1
  • Weight
    220 g

Details

  • Body Material
    Resin
  • Country of Origin
    JP
  • Valve Type
    N.C.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)