Motion
VX213MFEXB
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09837894
MFR #VX213MFEXB
List Price$56.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09837894
MFR #VX213MFEXB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.93/each for your price

Overview

Mfr description
VX213MFEXB DIRECT OPERATED 2 PORT VALVE

Specifications

  • Country of Origin
    JP
  • Port Size
    8 diameter
  • Orifice Diameter
    3 mm
  • Body Material
    Resin (With bracket)
  • Weight
    300 g
  • Valve Type
    N.C.
  • Coil Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text