Overview
Mfr description
VX2A4AZ1D DIRECT OPERATED 2 PORT VALVE
- IP65 enclosure
- Up to 10 valves can be connected to one manifold
- Common OUT port size: 3/8 inch
- Power consumption: size 1 - 4.5w; size 2 - 7w; size 3 - 10.5w
- Body material: resin
Specifications
- Country of OriginJP
- Body MaterialResin
- Coil Size1
- Valve TypeN.C.
- Weight220 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data