Motion
VX2A4AZ3A
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09838033
MFR #VX2A4AZ3A
List Price$37.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09838033
MFR #VX2A4AZ3A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$37.40/each for your price

Overview

Mfr description
VX2A4AZ3A SOLENOID VALVE
  • IP65 enclosure
  • Up to 10 valves can be connected to one manifold
  • Common OUT port size: 3/8 inch
  • Power consumption: size 1 - 4.5w; size 2 - 7w; size 3 - 10.5w
  • Body material: resin

Specifications

  • Country of Origin
    JP
  • Body Material
    Resin
  • Coil Size
    1
  • Valve Type
    N.C.
  • Weight
    220 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text