Motion
VX2B0AZ2CC
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09838226
MFR #VX2B0AZ2CC
List Price$42.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09838226
MFR #VX2B0AZ2CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.90/each for your price

Overview

Mfr description
VX2B0AZ2CC VALVE

Specifications

  • Country of Origin
    JP
  • Body Material
    Resin
  • Weight
    220 g
  • Valve Type
    N.C.
  • Coil Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought