Motion
VX2B0BJ
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09838292
MFR #VX2B0BJ
List Price$31.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #09838292
MFR #VX2B0BJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.90/each for your price

Overview

Mfr description
VX2B0BJ VALVE, SOL

Specifications

  • Country of Origin
    JP
  • Body Material
    Resin
  • Weight
    370 g
  • Valve Type
    N.C.
  • Coil Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought