Overview
Mfr description
VX232HZ2CB DIRECT OPERATED 2 PORT VALVE
Specifications
- Country of OriginJP
- Port Size10 diameter
- Orifice Diameter5 mm
- Body MaterialResin (With bracket)
- Weight610 g
- Valve TypeN.C.
- Coil Size3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data