Overview
Mfr description
VX2E0AG VALVE
- IP65 enclosure
- Up to 10 valves can be connected to one manifold
- Common supply port size: 3/8 inch
- Power consumption: size 1 - 4.5w; size 2 - 7w; size 3 - 10.5w
- Body material: resin
Specifications
- Country of OriginJP
- Body MaterialResin
- Weight330 g
- Valve TypeN.O.
- Coil Size2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data