Specifications
Dimensions
- Orifice Size3 mm
Details
- Electrical EntryConduit
- Model31
- Oil-FreeNo
- Port Thread StandardRc
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Surge SuppressorNone
- Voltage110 V ac, 50/60 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)