Motion
VX3131-00-6T1

SMC CORP OF AMERICA
VX3131-00-6T1

3 PORT SOLENOID VALVE , 12 V dc
MI ITEM #09838981
MFR #VX3131-00-6T1
List Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3131-00-6T1

3 PORT SOLENOID VALVE , 12 V dc
MI ITEM #09838981
MFR #VX3131-00-6T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.45/each for your price

Overview

Mfr description
VX3131-00-6T1 DIRECT OP 3 PORT SOLENOID
  • Max. system pressure: 2.0 MPa
  • Normally closed, open and common valve types
  • Voltage: 48, 100, 200, 110, 220, 230, 240VAC and 12, 24VDC

Specifications

  • Voltage
    12 V dc
  • Model
    31
  • Electrical Entry
    Conduit Terminal
  • Oil-Free
    No
  • Orifice Size
    3 mm
  • Port Thread Standard
    Rc
  • Rectifier
    None (for DC or AC Class H Coil)
  • Surge Suppressor
    None
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text