Overview
Mfr description
VX3131A-00-5DZ1 DIRECT OP 3 PORT
Specifications
- Electrical EntryDIN
- Model31
- Oil-FreeNo
- OptionsA (For Oil -- Seals: FKM, Body: Brass, Coil: Class B)
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Surge SuppressorLight & Surge Suppressor
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data