Overview
Mfr description
VX3131D-00-3TZ1 DIRECT OP 3 PORT
Specifications
- Electrical EntryConduit Terminal
- Model31
- Oil-FreeNo
- OptionsD (For Oil -- Seals: FKM, Body: Brass, Coil: Copper, Class H)
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Surge SuppressorLight & Surge Suppressor
- Voltage110 V ac, 50/60 Hz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data