Motion
VXA2262-04-1
Direct Air Operated 2 Port Valve
Mi Item #09839023
MFR #VXA2262-04-1
Price$52.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Air Operated 2 Port Valve
Mi Item #09839023
MFR #VXA2262-04-1

Mfr description
VXA2262-04-1 DIRECT AIR OPERATED 2 PORT
  • Direct air operated 2 port valve
  • Proper selection of body and sealing materials permits application of a wide variety of fluids
  • Valve body available in N.C. or N.O.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.10/each

Specifications

Dimensions

  • Weight
    420 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)