Overview
Mfr description
VX3132-01N-6G1 DIRECT OP 3 PORT
Specifications
- Port Size01 (1/8)
- Voltage12 V dc
- Model31
- Electrical EntryGrommet
- Oil-FreeNo
- Orifice Size3 mm
- Port Thread StandardNPT
- RectifierNone (for DC or AC Class H Coil)
- Style2 (N.O., Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data