Overview
Mfr description
VX3132-02-5C1-B DIRECT OP 3 PORT
Specifications
- Voltage24 V dc
- Model31
- Bracket IncludedYes
- Electrical EntryConduit
- Oil-FreeNo
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Style2 (N.O., Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data