Motion
VX3132V-02N-3DR1-B

SMC CORP OF AMERICA
VX3132V-02N-3DR1-B

3 PORT SOLENOID VALVE 2 (N.O., Single Unit), 110 V ac, 50/60 Hz
Mi Item #09839076
MFR #VX3132V-02N-3DR1-B
Price$53.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3132V-02N-3DR1-B

3 PORT SOLENOID VALVE 2 (N.O., Single Unit), 110 V ac, 50/60 Hz
Mi Item #09839076
MFR #VX3132V-02N-3DR1-B

Mfr description
VX3132V-02N-3DR1-B DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.70/each

Specifications

Dimensions

  • Orifice Size
    3 mm
  • Port Size
    02 (1/4)

Details

  • Bracket Included
    Yes
  • Electrical Entry
    DIN
  • Model
    31
  • Oil-Free
    No
  • Options
    V (For Vacuum, Oil-free -- Seals: FKM, Body: Brass, Coil: Class B)
  • Port Thread Standard
    NPT
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Series
    VX3
  • Style
    2 (N.O., Single Unit)
  • Surge Suppressor
    None
  • Voltage
    110 V ac, 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)