Overview
Mfr description
VXA3115V-00 VALVE, AIR PILOT
- Compatible with a wide variety of fluids
- Maximum operating pressure: 145 psi
- Orifice size (mm): 1.5, 2.2, 3, 4
Specifications
- Country of OriginJP
- Weight201.23 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data