Specifications
Dimensions
- Orifice Size4 mm
Details
- Electrical EntryDIN
- Model32
- Oil-FreeNo
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Surge SuppressorLight & Surge Suppressor
- Voltage24 V dc
Overview
Mfr description
VX3245Z-00-5DZ1 DIRECT OP 3 PORT