Motion
VX3134A-01N-6TS1-B

SMC CORP OF AMERICA
VX3134A-01N-6TS1-B

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 12 V dc
MI ITEM #09839301
MFR #VX3134A-01N-6TS1-B
List Price$48.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3134A-01N-6TS1-B

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 12 V dc
MI ITEM #09839301
MFR #VX3134A-01N-6TS1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.90/each for your price

Overview

Mfr description
VX3134A-01N-6TS1-B DIRECT OP 3 PORT

Specifications

  • Port Size
    01 (1/8)
  • Voltage
    12 V dc
  • Model
    31
  • Bracket Included
    Yes
  • Electrical Entry
    Conduit Terminal
  • Oil-Free
    No
  • Options
    A (For Oil -- Seals: FKM, Body: Brass, Coil: Class B)
  • Orifice Size
    3 mm
  • Port Thread Standard
    NPT
  • Rectifier
    None (for DC or AC Class H Coil)
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    Yes
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text