Overview
Mfr description
VX234NFXB DIRECT OPERATED 2 PORT VALVE
Specifications
- Country of OriginJP
- Body MaterialResin (With bracket)
- Coil Size3
- Orifice Diameter10 mm
- Port Size12 diameter
- Valve TypeN.C.
- Weight580 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data