Motion
VX3321-00-5C1

SMC CORP OF AMERICA
VX3321-00-5C1

3 PORT SOLENOID VALVE , 24 V dc
Mi Item #09839431
MFR #VX3321-00-5C1
Price$54.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3321-00-5C1

3 PORT SOLENOID VALVE , 24 V dc
Mi Item #09839431
MFR #VX3321-00-5C1

Mfr description
VX3321-00-5C1 DIRECT OP 3 PORT SOLENOID
  • Max. system pressure: 2.0 MPa
  • Normally closed, open and common valve types
  • Voltage: 48, 100, 200, 110, 220, 230, 240VAC and 12, 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.70/each

Specifications

Dimensions

  • Orifice Size
    2.2 mm

Details

  • Electrical Entry
    Conduit
  • Model
    33
  • Oil-Free
    No
  • Port Thread Standard
    Rc
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Surge Suppressor
    None
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)