Specifications
Dimensions
- Orifice Size2.2 mm
Details
- Electrical EntryGrommet
- Model33
- Oil-FreeNo
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Surge SuppressorNone
- Voltage12 V dc
Overview
Mfr description
VX3321-00-6G1 DIRECT OP 3 PORT SOLENOID