Overview
Mfr description
VX3322-03N-7DR1 DIRECT OP 3 PORT
Specifications
- Port Size03 (3/8)
- Voltage240 V ac, 50/60 Hz
- Model33
- Electrical EntryDIN
- Oil-FreeNo
- Orifice Size2.2 mm
- Port Thread StandardNPT
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- Style2 (N.O., Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data