Overview
Mfr description
VX3324-02-1GR1 DIRECT OP 3 PORT
Specifications
- Electrical EntryGrommet
- Model33
- Oil-FreeNo
- Orifice Size2.2 mm
- Port Thread StandardRc
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorNone
- Voltage100 V ac, 50/60 Hz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data