Motion
VX3324-02-3GR1-B

SMC CORP OF AMERICA
VX3324-02-3GR1-B

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, Grommet, Inline, 1/4 in
MI ITEM #09839518
MFR #VX3324-02-3GR1-B
List Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3324-02-3GR1-B

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, Grommet, Inline, 1/4 in
MI ITEM #09839518
MFR #VX3324-02-3GR1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.10/each for your price

Overview

Mfr description
VX3324-02-3GR1-B DIRECT OP 3 PORT

Specifications

  • Piping Type
    Inline
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • Port Size
    1/4 in
  • Voltage
    110 V ac, 50/60 Hz
  • Model
    33
  • Bracket Included
    Yes
  • Electrical Entry
    Grommet
  • Oil-Free
    No
  • Orifice Size
    2.2 mm
  • Port Thread Standard
    Rc
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text