Overview
Mfr description
VX3324-02-5C1 DIRECT OP 3 PORT SOLENOID
Specifications
- Electrical EntryConduit
- Model33
- Oil-FreeNo
- Orifice Size2.2 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorNone
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data