Specifications
Dimensions
- Orifice Size2.2 mm
- Port Size02 (1/4)
Details
- Electrical EntryDIN w/o Connector
- Model33
- Oil-FreeNo
- Port Thread StandardNPT
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorNone
- Voltage100 V ac, 50/60 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)