Specifications
Dimensions
- Orifice Size2.2 mm
- Port Size02 (1/4)
Details
- Electrical EntryDIN
- Model33
- Oil-FreeNo
- Port Thread StandardNPT
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorYes
- Voltage12 V dc
Overview
Mfr description
VX3324-02N-6DS1 DIRECT OP 3 PORT