Motion
VX3324-03N-3DR1

SMC CORP OF AMERICA
VX3324-03N-3DR1

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, DIN Terminal, Inline, 3/8 in
Mi Item #09839654
MFR #VX3324-03N-3DR1
Price$58.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3324-03N-3DR1

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, DIN Terminal, Inline, 3/8 in
Mi Item #09839654
MFR #VX3324-03N-3DR1

Mfr description
VX3324-03N-3DR1 DIRECT OP 3 PORT
  • Max. system pressure: water, air, oil 2.0 MPa; steam 1.0 MPa
  • Reduced power consumption: 4.5W (size 1), 7W (size 2), 10.5W (size 3)
  • Port size: 1/8 to 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.05/each

Specifications

Dimensions

  • Orifice Size
    2.2 mm
  • Port Size
    3/8 in

Details

  • Electrical Entry
    DIN
  • Flow Direction
    3-Way
  • Model
    33
  • Oil-Free
    No
  • Piping Type
    Inline
  • Port Thread Standard
    NPT
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Series
    VX3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Voltage
    110 V ac, 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)