Overview
Mfr description
VXB215AHB ANGLE SEAT VALVE, AIR
- For steam (can also be used with air and water)
- Low pressure loss due to angle seat structure
- Low leakage of 10 cm3/min or less (rubber seal)
- Long service life: 3 million cycles (steam) 5 million cycles (air)
- Body material: stainless steel 316L equivalent, bronze (CAC)
Specifications
- Country of OriginJP
- Weight570 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data