Motion
VX3324D-02N-3C1

SMC CORP OF AMERICA
VX3324D-02N-3C1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 110 V ac, 50/60 Hz
MI ITEM #09839743
MFR #VX3324D-02N-3C1
List Price$59.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3324D-02N-3C1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 110 V ac, 50/60 Hz
MI ITEM #09839743
MFR #VX3324D-02N-3C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.65/each for your price

Overview

Mfr description
VX3324D-02N-3C1 DIRECT OP 3 PORT

Specifications

  • Electrical Entry
    DIN
  • Model
    33
  • Oil-Free
    No
  • Options
    D (For Oil -- Seals: FKM, Body: Brass, Coil: Copper, Class H)
  • Orifice Size
    2.2 mm
  • Port Size
    02 (1/4)
  • Port Thread Standard
    NPT
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Voltage
    110 V ac, 50/60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text