Overview
Mfr description
VX3324H-02-5DZ1 DIRECT OP 3 PORT
Specifications
- Electrical EntryDIN
- Model33
- Oil-FreeNo
- OptionsH ( For Oil Seals: FKM, Body: Stainless Steel, Coil: Class B)
- Orifice Size2.2 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- SeriesVX3
- Style4 (COM, Single Unit)
- Surge SuppressorLight & Surge Suppressor
- Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data