Motion
VX3344S-02N-4G1

SMC CORP OF AMERICA
VX3344S-02N-4G1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 220 V ac, 50/60 Hz
MI ITEM #09839981
MFR #VX3344S-02N-4G1
List Price$57.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3344S-02N-4G1

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 220 V ac, 50/60 Hz
MI ITEM #09839981
MFR #VX3344S-02N-4G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.40/each for your price

Overview

Mfr description
VX3344S-02N-4G1 DIRECT OP 3 PORT

Specifications

  • Port Size
    02 (1/4)
  • Voltage
    220 V ac, 50/60 Hz
  • Model
    33
  • Electrical Entry
    Grommet
  • Oil-Free
    No
  • Options
    S (For Steam -- Seals: FFKM/PTFE, Body: Brass, Coil: Copper, Class H)
  • Orifice Size
    4 mm
  • Port Thread Standard
    NPT
  • Rectifier
    None (for DC or AC Class H Coil)
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    None
  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text