Motion
VX3345-00-3GR1

SMC CORP OF AMERICA
VX3345-00-3GR1

3 PORT SOLENOID VALVE , 110 V ac, 50/60 Hz
Mi Item #09840064
MFR #VX3345-00-3GR1
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3345-00-3GR1

3 PORT SOLENOID VALVE , 110 V ac, 50/60 Hz
Mi Item #09840064
MFR #VX3345-00-3GR1

Mfr description
VX3345-00-3GR1 DIRECT OP 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.40/each

Specifications

Dimensions

  • Orifice Size
    4 mm

Details

  • Electrical Entry
    Grommet
  • Model
    33
  • Oil-Free
    No
  • Port Thread Standard
    Rc
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Series
    VX3
  • Surge Suppressor
    None
  • Voltage
    110 V ac, 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)