Motion
10-CDM2L20-250AZ-M9PL

SMC CORP OF AMERICA
10-CDM2L20-250AZ-M9PL

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09840162
MFR #10-CDM2L20-250AZ-M9PL
Price$220.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDM2L20-250AZ-M9PL

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09840162
MFR #10-CDM2L20-250AZ-M9PL

Mfr description
10-CDM2L20-250AZ-M9PL CYLINDER, AIR
  • Clean series air cylinder
  • Double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.64/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    3 m
  • Stroke  
    250 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Clean Series
    Relief Type
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)