Motion
10-CDQSB12-10DM-A93L

SMC CORP OF AMERICA
10-CDQSB12-10DM-A93L

Cylinderinder, Compact
MI ITEM #09840270
MFR #10-CDQSB12-10DM-A93L
Price$114.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDQSB12-10DM-A93L

Cylinderinder, Compact
MI ITEM #09840270
MFR #10-CDQSB12-10DM-A93L

Mfr description
10-CDQSB12-10DM-A93L CYLINDER, COMPACT
  • Clean series, double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.15/each

Specifications

Details

  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)