Motion
10-CXSL25-20-Y7PWVSAPC

SMC CORP OF AMERICA
10-CXSL25-20-Y7PWVSAPC

Guided Air Cylinder - 25 mm Bore, 20 mm Stroke Length
Mi Item #09840505
MFR #10-CXSL25-20-Y7PWVSAPC
Price$589.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CXSL25-20-Y7PWVSAPC

Guided Air Cylinder - 25 mm Bore, 20 mm Stroke Length
Mi Item #09840505
MFR #10-CXSL25-20-Y7PWVSAPC

Mfr description
10-CXSL25-20-Y7PWVSAPC CYL, GUIDE,
  • Clean specifications include 10- (relief type), 11- (vacuum suction type), and 12- (relief type with specially treated sliding parts)
  • Other specifications include copper, fluorine and silicon-free + low partical generation (21- and 22-)
  • Types 10-, 11- and 22- are available with ball bushing or slide bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.03/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    20 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    CXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)