Motion
10-CXSL32-10-Y7PWSAPC

SMC CORP OF AMERICA
10-CXSL32-10-Y7PWSAPC

Guided Air Cylinder - 32 mm Bore, 10 mm Stroke Length
Mi Item #09840518
MFR #10-CXSL32-10-Y7PWSAPC
Price$644.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CXSL32-10-Y7PWSAPC

Guided Air Cylinder - 32 mm Bore, 10 mm Stroke Length
Mi Item #09840518
MFR #10-CXSL32-10-Y7PWSAPC

Mfr description
10-CXSL32-10-Y7PWSAPC CYL, GUIDE,
  • Clean specifications include 10- (relief type), 11- (vacuum suction type), and 12- (relief type with specially treated sliding parts)
  • Other specifications include copper, fluorine and silicon-free + low partical generation (21- and 22-)
  • Types 10-, 11- and 22- are available with ball bushing or slide bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.84/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    10 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    CXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)