Overview
Mfr description
10-CXSM10-10 CYL, GUIDE, CLEAN ROOM
Specifications
- Country of OriginJP
- BearingsSlide Bearing
- Port Thread StandardM Thread
- Piping TypeStandard Piping
- SeriesCXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data