Overview
Mfr description
10-MGF100-30 CYL, GUIDE, CLEAN ROOM
- Low profile, compact, guide table for clean room applications
- Large diameter guide rod enables cylinder to handle eccentric loads applied from any direction within a 360° angle
- Grade 2 particle generation
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesMGF
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data