Overview
Mfr description
10-SS5V1-10FD1-02B-C6 MFLD, PLUG-IN,
- Tie rod base manifold for SV* valves
- D-sub connector or flat ribbon cable
- Maximum number of solenoids: 24
- Maximum 20 stations available as standard
- Optional DIN rail mount
- Clean room series
Specifications
- Country of OriginJP
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data